25 lb. Economy Terry Rags, For Kitchen, Janitorial, General Purpose, Towel, White, 1 Carton
- Mfr # 537-25
- Zoro # G423365608
product price:Â
$
85.35
/ea
Key Features
Cleaning Cloth Style
Terry Cloth
Weight
25 lb
Cleaning Cloth Color
White
Application
Kitchen, Janitorial, General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 537-25
- Zoro #
- G423365608
- UPC #
- 75289072574
- Country of Origin
- Pakistan
- Cleaning Cloth Style
- Terry Cloth
- Item
- Rag
- Weight
- 25 lb
- Cleaning Cloth Color
- White
- Application
- Kitchen, Janitorial, General Purpose
Description
Made of unused terry material, Both sides are full terry, Stitched or unfinished edges for variety, Assorted sizes to handle various spill sizes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.