Kimwipes Delicate Task Wipers, 1-Ply, 11.8 x 11.8, Unscented, White, 198 Wipers, 15PK

  • Mfr # KCC 34133

  • Zoro # G516009563


product price:  $178.99
/pk 15, $11.93/ea
Free Shipping & Returns

Key Features

Ply
1
Application
Laboratory
Wipes per Container
198
Color
White
Length
11.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC 34133
Zoro #
G516009563
UPC #
-
Country of Origin
United States

Dimensions

Length
11.8 in
Width
11.8 in

Details

Ply
1
Item
Delicate Task Wipes
Application
Laboratory
Wipes per Container
198
Color
White
Packaging Type
POP-UP* Box
Material
Tissue
Surfaces for Use On
Glass, Metal, Plastic, Stainless Steel, Wood
Fragrance
Unscented

Description

Kimtech* Kimwipes* Delicate Task Wipes, by Kimberly Clark, are an obvious choice when your work requires delicate, light-duty wipes to handle precise tasks. With a legacy of more than 60 years of being the go-to wipe for cleaning surfaces, parts, instruments in labs, laboratory lenses, and medical offices, these wipes easily clean liquids, dust and small particles. Plus, the anti-static dispensing design reduces electrostatic discharge. As a business owner, these wipes are an efficient choice, thanks to the waste-reducing, one-at-a-time dispensing in the Pop-Up* Box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.