Zoro Homepage
This item is Discontinued.
Kimtech Kimwipes Delicate Task Wipers, 1-Ply, 16 3/5 x 16 5/8, PK140 34256

Kimwipes Delicate Task Wipers, 1-Ply, 16 3/5 x 16 5/8, PK140 (Discontinued)

  • Mfr # 34256
  • Zoro # G601956000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34256
Zoro #
G601956000
UPC #
36000342567
Country of Origin
United States

Dimensions

Width
14.7"
Length
16.6"

Details

Item
Towels & Wipes
Packaging Type
POP-UP* Box
Ply
1
Material
Tissue
Paper Towel Type
Dry Wipes
Suggested Cleaning Application
Glass; Metal; Plastic; Stainless Steel
Color
White
Fragrance
Unscented
Wipes per Container
140
For Use On
Glass;Metal;Plastic;Stainless Steel
Net Weight
1.097 lbs
Application
Laboratory

Description

Kimtech* Kimwipes* Delicate Task Wipes, by Kimberly Clark, are an obvious choice when your work requires delicate, light-duty wipes to handle precise tasks. With a legacy of more than 60 years of being the go-to wipe for cleaning surfaces, parts, instruments in labs, laboratory lenses, and medical offices, these wipes easily clean liquids, dust and small particles. Plus, the anti-static dispensing design reduces electrostatic discharge. As a business owner, these wipes are an efficient choice, thanks to the waste-reducing, one-at-a-time dispensing in the Pop-Up* Box.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.