
Kimwipes Delicate Task Wipers, 3-Ply, 11 4/5 x 11 4/5, 119/Box, PK15
Mfr # KCC 34743
Zoro # G4593475
product price: $185.99
/pk 15, $12.40/ea
Free Shipping & Returns
Key Features
Fragrance
Unscented
Suggested Cleaning Application
Multiple
Ply
3
Application
Laboratory
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KCC 34743
Zoro #
G4593475
UPC #
10036000347439
Country of Origin
United States
Dimensions
Width
11.8"
Length
11.8"
Details
Item
Towels & Wipes
Fragrance
Unscented
Suggested Cleaning Application
Multiple
Ply
3
Application
Laboratory
Color
White
Paper Towel Type
Delicate Task Wipe
Net Weight
23.56 lbs
Features
Pop-Up* Box
Material
Tissue
Wipes per Container
100
For Use On
Multiple
Packaging Type
Pop-Up Box
Description
KimtechTM Kimwipes Delicate Task Wipers, 3-Ply, 11 4/5 x 11 4/5, 119/Box, 15 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.