Kimwipes Low-Lint Wipers, 3 Ply, 11.8" x 11.8", White, 119/Box, PK15

  • Mfr # KW131

  • Zoro # G8486994


product price:  $420.99
/pk 15, $28.07/ea
Free Shipping & Returns

Key Features

Color
White
Width
11.8"
Height
11.8"
Net Weight
23.88
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KW131
Zoro #
G8486994
UPC #
848109056555
Country of Origin
United States

Dimensions

Width
11.8"
Height
11.8"

Details

Item
Kimwipes Low-Lint Wipers,3 Ply,11.,PK15
Color
White
Net Weight
23.88

Description

Kimwipes Low-Lint Wipers,3 Ply,11.,PK15, Package Quantity 15

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.