Zoro Homepage

Lab Coat, SMS, 3 Pockets, Snaps, 25 PK

  • Mfr # 10030

  • Zoro # G7288698


product price: $270.99
/pk 25, $10.84/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
SMS
Number of Pockets
3
Closure Type
Snaps
Packaging
Individually Packaged
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10030
Zoro #
G7288698
UPC #
-
Country of Origin
Cambodia

Dimensions

Size
S
Named Size
S

Details

Item
Lab Coat
Color
Blue
Material
SMS
Number of Pockets
3
Closure Type
Snaps
Packaging
Individually Packaged
Cuff Style
Open
Anti-Static
No
Series
Kimtech A8
Standards
Kimtechâ„¢ A8 Certified
Seam Style
Serged
Pocket Location
Left Chest, Left Hip, Right Hip
Material Performance
Light Duty
Pattern
Solid
Brand and Series
Kimberly Clark Kleenguard A8
Attached Hood
No
Collar Style
Mandarin
Launderable
No
Protection Type
Liquid & Particulate
No. of Pockets
1 - Left Chest Pocket, 1 - Left Hip Pocket, 1 - Right Hip Pocket
Garment Style
Lab Coat
Wrist Closure
Knit
Liquid Dispersal Type
Splash
Gender
Unisex
Sterilization Status
Non-Sterile
Product Type
Lab Coat

Description

Lab Coat, Anti-Static No, Attached Hood No, Closure Type Snaps, Collar Style Mandarin, Color Blue, Cuff Style Open, Gender Unisex, Hazard Type Non-Hazardous Dry Particulates, Non-Hazardous Liquids, Launderable No, Liquid Dispersal Type Splash, Material SMS, Named Size S, Number of Pockets 3, Packaging Individually Packaged, Pattern Solid, Pocket Location Left Chest, Left Hip, Right Hip, Product Type Lab Coat, Seam Style Serged, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.