Shop All Disposable Gloves
Kimtech
G3, Nitrile Exam Gloves, 7 mil Palm Thickness, Nitrile, M, 100 PK
Mfr # 62812
Zoro # G308257806
$36.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color White
- Material Nitrile
- Palm Thickness 7 mil
- Length 12"
Product Information
- Brand Kimtech
- MFR # 62812
- Zoro # G308257806
- UPC # 10036000628125
- Country of Origin Malaysia
- Category Disposable Gloves
Dimensions
Size | M |
Length | 12" |
Size- Alpha | M |
Details
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Color White, Cuff Style Beaded, Cuff Thickness 7.1 mil, Disposable Glove Type Cleanroom, Finger Thickness 7.1 mil, Length 12 in, Material Nitrile, Palm Thickness 7.1 mil, Standards ASTM D6978-05, Texture Location Fingertips, Accelerator-Free Yes, ISO Class ISO 3, Series G3, Size- Alpha M, Tested for Chemotherapy Drugs No, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANSFORMING TECHNOLOGIES ESD Jacket, Waist Length, Lapel Collar, Snap Cuff, X-Large, White (JWC5405SPWH)
- WERMA Multi-Tone Sounder, 115 to 230VAC, Red (14015060)
- SELLSTROM Hazardous Waste Bag with Ties, Yellow (S68180)
- PIG PIG Heavy-Duty 2-Drum Poly Spill Containment Pallet Black WOD 66" L x 40" W x 8.75" H (PAK604-BK-WOD)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, S (7), 500 PK (50601)
- KIMTECH Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L, 1000 PK (55083)
- KIMTECH Kimtech G3, Latex Disposable Gloves, 8.7 mil Palm Thickness, Latex, M, 100 PK (56814)
- KIMTECH G3 EvT Prime, Nitrile Disposable Gloves, 4.72 mil Palm Thickness, Nitrile, Powder-Free, M, 100 PK (62007)
- KIMTECH Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm Thickness, Nitrile, Powder-Free, L (9), 500 PK (50603)
- KIMTECH Element, Nitrile Exam Gloves, 3.2 mil Palm Thickness, Nitrile, Powder-Free, L, 250 PK (62873)
- SAS SAFETY Derma-Max, Nitrile Exam Gloves, 8 mil Palm Thickness, Nitrile, Powder-Free, XL (SA6609-40)
- Kimtech Disposable Gloves