Shop KIMTECH
See all product information
Create Account
Prep Jumbo Roll Wipers, 9.8" x 13.4", Blue, PK717
- Mfr # KW137
- Zoro # G7948798
product price:Â
$
285.99
/pk of 717, $0.40/ea
Free Shipping & Returns
Key Features
Sheet Size
9.8" x 13"
Containers per UOM
717
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW137
- Zoro #
- G7948798
- UPC #
- 848109056616
- Country of Origin
- United States
Dimensions
- Sheet Size
- 9.8" x 13"
Details
- Item
- Prep Jumbo Roll Wipers,9.8x13.,PK717
- Containers per UOM
- 717
Description
Prep Jumbo Roll Wipers,9.8x13.,PK717, Package Quantity 717
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.