Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Prep, Wipers in Quarter Fold, 66Shts, BE PK8

  • Mfr # KCC33560

  • Zoro # G402501942


product price: $97.89
/pk 8, $12.24/ea
Free Shipping & Returns

Key Features

Material
Polypropylene
Color
Blue
Container Type
Pack
Width
12"
Height
12.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCC33560
Zoro #
G402501942
UPC #
36000335606
Country of Origin
United States

Dimensions

Width
12"
Height
12.5"

Details

Item
Oil, Grease & Ink Quarterfold Disposable Cloths
Material
Polypropylene
Color
Blue
Container Type
Pack
Features
Absorbent; Heavy Duty; Lint-free; Acid-free; Solvent-free
Application
Industry; Industrial Manufacturing; Oil/Gas
Wipes per Container
66
Targeted Pathogens
Grease Remover; Oil Remover; Ink Remover

Description

Wipers in a quarter-fold format are designed for wiping tasks where low lint or the use of chemicals is required. Polypropylene construction is acid-resistant, base-resistant and solvent-resistant. Wipers are engineered for critical applications involving solvents, inks and paints. Wipers are perfect for pre-packaging wipe down, LCD panel assembly, appliance assembly, glass or window cleaning, engine assembly and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.