Zoro Homepage

Sterile Cleanroom Coveralls, 5XL, PK25

  • Mfr # 12917

  • Zoro # G910133321


product price: $771.99
/pk 25, $30.88/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12917
Zoro #
G910133321
UPC #
-
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Sterile Cleanroom Coveralls
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Hook-and-Loop
Standards
ANSI
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Series
A5
Coverall Style
Collared
Features
CE Certified (Category III), 7 1/2 times more Rip-Resistant than ANSI minimums, Coverall was not made with Natural Rubber Latex, BHT Preservative or Silicone, Triple Bagged, Vacuum Packed
Clean Process Status
Clean Processed
Sterilization Status
Sterile
Packaging
Individually Packaged
High-Visibility
Yes
Includes Thumb Loops
Yes
ISO Cleanroom Class
ISO 5 (Class 100) and above
Breathable Back Style
Full
Wrist Closure
Elastic
Collar Style
Mandarin
Anti-Static
No
Includes Slip Resistant Sole
No
Includes Outer Boot Flaps
No
Includes Boot Covers
No
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product

Description

Sterile Cleanroom Coveralls, Ankle Closure Elastic, Anti-Static No, Breathable Back Style Full, Clean Process Status Clean Processed, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared, Cuff Style Hook-and-Loop, Features CE Certified (Category III), 7 1/2 times more Rip-Resistant than ANSI minimums, Coverall was not made with Natural Rubber Latex, BHT Preservative or Silicone, Triple Bagged, Vacuum Packed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.