Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sterile Cleanroom Coveralls, S, PK25

  • Mfr # 88800

  • Zoro # G110133299


product price: $536.89
/pk 25, $21.48/ea
Free Shipping & Returns

Key Features

Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
88800
Zoro #
G110133299
UPC #
-
Country of Origin
China

Dimensions

Size
S

Details

Item
Sterile Cleanroom Coveralls
Color
White
Material
Polypropylene
Seam Style
Serged
Closure Type
Zipper
Cuff Style
Hook-and-Loop
Standards
ANSI
Ankle Closure
Elastic
Liquid Dispersal Type
Splash
Series
A5
Hazard Protection Type
Sterile cleanroom protection
Coverall Style
Collared
Features
CE Certified (Category III), 7 1/2 times more Rip-Resistant than ANSI minimums, Coverall was not made with Natural Rubber Latex, BHT Preservative or Silicone, Triple Bagged, Vacuum Packed
Includes Thumb Loops
Yes
High-Visibility
Yes
Sterilization Status
Sterile
Packaging
Individually Packaged
Clean Process Status
Clean Processed
Wrist Closure
Elastic
Collar Style
Mandarin
ISO Cleanroom Class
ISO 5 (Class 100) and above
Breathable Back Style
Full
Includes Boot Covers
No
Includes Slip Resistant Sole
No
Anti-Static
No
Includes Outer Boot Flaps
No
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product

Description

Sterile Cleanroom Coveralls, Ankle Closure Elastic, Anti-Static No, Breathable Back Style Full, Clean Process Status Clean Processed, Closure Type Zipper, Collar Style Mandarin, Color White, Coverall Style Collared, Cuff Style Hook-and-Loop, Features CE Certified (Category III), 7 1/2 times more Rip-Resistant than ANSI minimums, Coverall was not made with Natural Rubber Latex, BHT Preservative or Silicone, Triple Bagged, Vacuum Packed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.