Sterile Hood & Mask, Polypropylene, Serged Seam, White, Covers Ears, Head, Mouth, Neck, Shoulders
Mfr # 36072
Zoro # G110133404
product price: $715.99
/pk 75, $9.55/ea
Free Shipping & Returns
Key Features
Color
White
Material
Polypropylene
Closure Type
Tie
Seam Style
Serged
Areas Covered
Ears, Head, Mouth, Neck, Shoulders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36072
Zoro #
G110133404
UPC #
-
Country of Origin
China
Dimensions
Named Size
Universal
Size
Universal
Details
Item
Sterile Hood & Mask
Color
White
Material
Polypropylene
Closure Type
Tie
Seam Style
Serged
Areas Covered
Ears, Head, Mouth, Neck, Shoulders
Standards
CE Certified
Hood Style
Open
Series
A5
Packaging
Individually Packaged
ISO Cleanroom Class
ISO 5 (Class 100) and above
Sterilization Status
Sterile
Clean Process Status
Clean Processed
Ventilated
No
Hood Window Type
With Face Shield
Areas Exposed
Eyes
Anti-Static
No
Green Environmental Attribute
Vendor has a Recycling Take Back Program for the Product
Description
Sterile Hood & Mask, Anti-Static No, Areas Covered Ears, Head, Mouth, Neck, Shoulders, Areas Exposed Eyes, Clean Process Status Clean Processed, Closure Type Tie, Color White, Hazard Type Non-Hazardous Dry Particulates, Hood Style Open, Hood Window Type With Face Shield, ISO Cleanroom Class ISO 5 (Class 100) and above, Liquid Dispersal Type Not Applicable, Material Polypropylene, Material Weight Not Applicable, Named Size Universal, Overall Length Not Applicable, Packaging Individually Packaged
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.