Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Kimtech ToWhtl, Kimwps, Ex-L, Wht, PK16800, 1 Ply, 16800 Sheets, White 34155CT

ToWhtl, Kimwps, Ex-L, Wht, PK16800, 1 Ply, 16800 Sheets, White (Discontinued)

  • Mfr # 34155CT
  • Zoro # G6918663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34155CT
Zoro #
G6918663
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
4.4" x 8.4"

Details

Item
ToWhtl,Kimwps,Ex-L,Wht,PK16800
Color
White
Container Type
Box
Number of Sheets
16800
Ply
1
Wipes per Container
286
Features
Light Duty; Anti-static; Low Linting
Targeted Pathogens
Liquid Remover; Dust Remover

Description

ToWhtl,Kimwps,Ex-L,Wht,PK16800, Package Quantity 16800

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.