Shop KINCO
Create Account
1788-L Frost breaker Camo Form Fitting Thermal Gloves - Large
- Mfr # 172668
- Zoro # G003851637
product price:Â
$
31.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172668
- Zoro #
- G003851637
- UPC #
- -
- Country of Origin
- China
Description
Features
- Frost breaker Camo Form Fitting Thermal Gloves.
- Heavy 100% Acrylic Thermal Knit Shell.
- Keeps Hands Warm & Protected When Out In The Elements.
- Camouflage Design Shell.
- Elastic Knit Wrist.
- Latex Coated Gripping Palm.
- Excellent Grip In Wet Or Dry Applications.
- Size - Large.
- Dimension - 10.75 x 5.75 x 1.5 in.
- Item Weight - 0.29 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.