Pro Heatkeep-Lined Utility Gloves
- Mfr # 2014HK-M
- Zoro # G402679443
product price:Â
$
28.35
/pr
Key Features
Color
Brown
Back Material
Synthetic Leather
Outside Diameter
0.56
Palm Width (cm)
7
Material
Synthetic Leather
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2014HK-M
- Zoro #
- G402679443
- UPC #
- 35117201484
- Country of Origin
- Pakistan
- Color
- Brown
- Back Material
- Synthetic Leather
- Material
- Synthetic Leather
Dimensions
- Outside Diameter
- 0.56
- Palm Width (cm)
- 7
Description
KincoPro insulated gloves offer a combination of dexterity, versatility and warmth. Feature a tan, synthetic leather palm and form-fitting spandex on the back of your hand. Your knuckles stay protected, thanks to the PVC patch and foam strap. Reinforced index and middle fingers. Terry cloth thumb wipe dries quickly. Heatkeep thermal lining. Shirred elastic cuff. Machine washable. One pair. Available sizes: M (8-9), L (9-10 or XL (10-10.5).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.