Chemical Resistant Gloves, PVC, 12 in L, 10.00 mil, Amber, L, 1 PR

  • Mfr # 8170-L

  • Zoro # G2169834


product price:  $13.45
/pr
Sold in multiples of 3 for $40.35

Key Features

Color
Amber
Glove Size
L
Glove Materials
PVC
Glove Length
12 in
Glove Thickness
10.00 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8170-L
Zoro #
G2169834
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
12 in
Glove Thickness
10.00 mil

Details

Item
Chemical Resistant Gloves
Color
Amber
Glove Materials
PVC
Cuff Style
Knit Wrist
Glove Liner Material
Thermal Acrylic

Description

Chemical Resistant Gloves, PVC, 10.00 mil, 12 in, Cuff Knit Wrist, Lining Thermal Acrylic, Glove Size L, Color Amber, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.