Chemical Resistant Gloves, PVC, 14 in L, 10 mil, Orange, L, 1 PR

  • Mfr # 4160-L

  • Zoro # G3197088


product price:  $15.69
/pr
Sold in multiples of 3 for $47.07

Key Features

Color
Orange
Size
L
Glove Size
L
Glove Materials
PVC
Glove Length
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4160-L
Zoro #
G3197088
UPC #
-
Country of Origin
China

Dimensions

Size
L
Glove Size
L
Glove Length
14 in
Glove Thickness
10 mil

Details

Item
Chemical Resistant Gloves
Color
Orange
Glove Materials
PVC
Cuff Style
Safety
Resists
Abrasion, Oil, Grease and Gasoline
Application
Easy and Safe Handling of Wet and Dry Materials
Glove Liner Material
Thermal Foam

Description

Chemical Resistant Gloves, PVC, 10 mil, 14 in, Cuff Safety, Lining Thermal Foam, Glove Size L, Color Orange, Resists Abrasion, Oil, Grease and Gasoline, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.