Zoro Homepage

Coated Gloves, Foam Nitrile, Palm, Blue/Gray, S 1 PR

  • Mfr # 1790W-S

  • Zoro # G6760155


product price: $4.49
/pr
Sold in multiples of 3 for $13.47

Key Features

Glove Size
S
Color
Blue/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1790W-S
Zoro #
G6760155
UPC #
035117179509
Country of Origin
China

Dimensions

Glove Size
S
Size
S

Details

Item
Coated Gloves
Color
Blue/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Glove Construction
Seamless Knit
Resists
Cold
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Cuff Style
Rolled
Glove Lining Material
Acrylic

Description

Coated Gloves, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.