Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Gray/Blue, Medium 1 PR

  • Mfr # 1790W-M

  • Zoro # G2156473


product price: $4.49
/pr
Sold in multiples of 3 for $13.47

Key Features

Glove Construction
Seamless Knit
Glove Materials
Polyester/Stainless Steel
Size
Medium
Base Coating Material
Foam Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1790W-M
Zoro #
G2156473
UPC #
035117179516
Country of Origin
China

Dimensions

Glove Size
Medium
Size
Medium

Details

Item
Coated Gloves
Color
Gray/Blue
Glove Construction
Seamless Knit
Glove Materials
Polyester/Stainless Steel
Base Coating Material
Foam Nitrile

Description

Coated Gloves, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.