Cold Protection Gloves, Pigskin Palm, Knit Wrist Cuff, Tan, 1 PR
Mfr # 1927KW-XL
Zoro # G7298349
product price:Â $29.99
/pr
Sold in multiples of 3 for $89.97
Key Features
Color
Tan
Cuff Style
Knit Wrist
Application
General Purpose, Cold Temperatures
Sold As
Pair
Palm Material
Pigskin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1927KW-XL
Zoro #
G7298349
UPC #
-
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Cold Protection Gloves
Color
Tan
Cuff Style
Knit Wrist
Application
General Purpose, Cold Temperatures
Sold As
Pair
Palm Material
Pigskin
Lining
Thermal
Temp. Range
Above 32 Degrees F
Lining Material
Thermal
Minimum Temperature
Not Rated
Glove Hand Style
Left and Right
Palm Style
Full-Grain
Description
Leather Gloves, Sold As Pair, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.