Cold Protection Gloves, Pigskin Suede Palm, Waterproof/Thermal Lining, Brown, XL
Mfr # 1958-XL
Zoro # G2171015
product price:Â $19.33
/pr
Sold in multiples of 3 for $57.99
Key Features
Size
XL
Color
Brown
Palm Material
Pigskin Suede
Lining
Waterproof/Thermal
Minimum Temperature
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1958-XL
Zoro #
G2171015
UPC #
-
Country of Origin
China
Dimensions
Size
XL
Size- Alpha
XL
Details
Item
Cold Protection Gloves
Color
Brown
Palm Material
Pigskin Suede
Lining
Waterproof/Thermal
Minimum Temperature
Not Rated
Back Material
Duck
Finger Style
Full Finger
Glove Back Material
Duck
Cut
Gunn
Thumb Style
Wing
Coating Finish
Smooth
Cuff
Safety
Glove Liner Material
Waterproof/Thermal
Description
Cold Protection Gloves, Thumb Style Wing, Glove Liner Material Waterproof/Thermal, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.