Cold Protection Gloves, Deerskin Leather Palm, Thermal Lining, Yellow, S
Mfr # 90HK-S
Zoro # G6015738
product price: $30.29
/prSold in multiples of 3 for $90.87
Key Features
Color
Yellow
Palm Material
Deerskin Leather
Lining
Thermal
Finger Style
Full Finger
Thumb Style
Keystone
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90HK-S
Zoro #
G6015738
UPC #
035117090033
Country of Origin
China
Dimensions
Size
S
Details
Item
Cold Protection Gloves
Color
Yellow
Palm Material
Deerskin Leather
Lining
Thermal
Finger Style
Full Finger
Thumb Style
Keystone
Finger Material
Deerskin Leather
Thumb Material
Deerskin Leather
Cut
Clute
Closure Type
Elastic
Back Material
Deerskin Leather
Cuff
Shirred
Coating Finish
Smooth
Description
Cold Protection Gloves, Shirred Cuff, Thermal Lining, S, Yellow, Palm Material Deerskin Leather, Back Material Deerskin Leather, Coating Finish Smooth, Finger Material Deerskin Leather, Thumb Material Deerskin Leather, Clute Cut, Closure Type Elastic, Finger Style Full Finger, Thumb Style Keystone, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.