Cold Protection Gloves, Wool/Nylon/Acrylic, PVC Dots Palm, Acrylic Thermal Lining, Gray, M

  • Mfr # 5210-M

  • Zoro # G5976687


product price: $25.89
/pr
Sold in multiples of 3 for $77.67

Key Features

Size
M
Color
Gray
Palm Material
Wool/Nylon/Acrylic, PVC Dots
Lining
Acrylic Thermal
Closure Type
Elastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5210-M
Zoro #
G5976687
UPC #
-
Country of Origin
China

Dimensions

Size
M

Details

Item
Cold Protection Gloves
Color
Gray
Palm Material
Wool/Nylon/Acrylic, PVC Dots
Lining
Acrylic Thermal
Closure Type
Elastic
Finger Material
PVC
Back Material
Wool/Nylon/Acrylic Knit
Cuff
Shirred
Thumb Style
Wing
Palm Construction
PVC
Finger Style
Half
Cut
Gunn

Description

Cold Protection Gloves, Shirred Cuff, Acrylic Thermal Lining, M, Gray, Palm Material Wool/Nylon/Acrylic, PVC Dots, Palm Construction PVC, Back Material Wool/Nylon/Acrylic Knit, Finger Material PVC, Gunn Cut, Closure Type Elastic, Finger Style Half, Thumb Style Wing, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.