Cold Protection Mittens, Thermal Lining, Golden, XL
Mfr # 901T-XL
Zoro # G6760304
product price: $44.99
/prSold in multiples of 3 for $134.97
Key Features
Size
XL
Color
Golden
Lining
Thermal
Leather Palm Material
Pigskin
Stitching Material
Draylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901T-XL
Zoro #
G6760304
UPC #
035117901162
Country of Origin
China
Dimensions
Size
XL
Details
Item
Cold Protection Mittens
Color
Golden
Lining
Thermal
Leather Palm Material
Pigskin
Stitching Material
Draylon
Cuff
Knit Wrist
Leather Palm Type
Suede
Leather Palm Process
Double Reinforced
Thumb Style
Wing
Hand
Left/Right
Sold As
1 Pair
Description
Insulated Mitts, Stitching Material Draylon, Sold As 1 Pair, Thumb Style Wing, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.