Zoro Homepage

Cotton, Brown, 12 PK

  • Mfr # 820 NT L 12 PK

  • Zoro # G102679965


product price: $29.65
/pk 12, $2.47/ea

Key Features

Color
Brown
Glove Materials
Cotton
Outside Diameter
1.35
Palm Width (cm)
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
820 NT L 12 PK
Zoro #
G102679965
UPC #
35117820258
Country of Origin
China

Dimensions

Outside Diameter
1.35
Palm Width (cm)
5

Details

Color
Brown
Glove Materials
Cotton

Description

Soft and comfortable, Kinco Brown Work Gloves are made of light, 9-oz. two-way stretch jersey material that is form-fitting and breathable. Snug fitting knit wrist helps to keep dirt and debris out. Pkg. of 12 pair. Men's size L (9-10) only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.