Zoro Homepage

Cotton, Green, 2XL, 1 PR

  • Mfr # 818 XX-LARGE

  • Zoro # G002680009


product price: $7.15
/pr
Sold in multiples of 2 for $14.30

Key Features

Glove Size
2XL
Color
Green
Glove Materials
Cotton
Palm Width (cm)
6.1
Outside Diameter
0.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818 XX-LARGE
Zoro #
G002680009
UPC #
35117818071
Country of Origin
China

Dimensions

Glove Size
2XL
Palm Width (cm)
6.1
Outside Diameter
0.3

Details

Color
Green
Glove Materials
Cotton

Description

These Kinco 18-oz. work gloves are made of heavyweight, breathable chore material. Snug-fitting knit wrist keeps out debris while holding in warmth. One pair. Available sizes: M (8-9), L (9-10), XL (10-10.5) or 2XL (10.5-11).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.