Zoro Homepage

Cowhide, Gray, L, 1 PR

  • Mfr # 1500 LRG

  • Zoro # G802680360


product price: $10.59
/pr

Key Features

Color
Gray
Glove Materials
Cowhide
Outside Diameter
0.4
Palm Width (cm)
5.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500 LRG
Zoro #
G802680360
UPC #
35117150058
Country of Origin
China

Dimensions

Glove Size
L
Outside Diameter
0.4
Palm Width (cm)
5.9

Details

Color
Gray
Glove Materials
Cowhide

Description

These Kinco Cowhide Leather Palm Gloves are a comfortable, all-around work glove. One pair. Available sizes: L (9-10) or XL (10-10.5).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.