Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cowhide, Gray, XL, 1 PR

  • Mfr # 1500 XLG

  • Zoro # G302680334


product price: $10.59
/pr

Key Features

Color
Gray
Glove Materials
Cowhide
Palm Width (cm)
6.3
Outside Diameter
0.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500 XLG
Zoro #
G302680334
UPC #
35117150065
Country of Origin
China

Dimensions

Glove Size
XL
Palm Width (cm)
6.3
Outside Diameter
0.6

Details

Color
Gray
Glove Materials
Cowhide

Description

These Kinco Cowhide Leather Palm Gloves are a comfortable, all-around work glove. One pair. Available sizes: L (9-10) or XL (10-10.5).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.