Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cowhide Leather, Tan, L 1 PR

  • Mfr # 98RLW LRG

  • Zoro # G802680124


product price: $24.95
/pr

Key Features

Glove Size
L
Color
Tan
Material
Cowhide Leather
Glove Back Material
Cowhide Leather
Outside Diameter
0.35
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98RLW LRG
Zoro #
G802680124
UPC #
35117986152
Country of Origin
China

Dimensions

Glove Size
L
Outside Diameter
0.35
Palm Width (cm)
4.8

Details

Color
Tan
Material
Cowhide Leather
Glove Back Material
Cowhide Leather

Description

These Kinco Women's Insulated Cowhide Driver's Gloves offer flexible, full-range of motion and help prevent hand fatigue. Cowhide leather provides long-lasting durability from wear and tear, while shielding the hand from punctures and abrasions. One pair. Available sizes: S (6-7), M (7-8) or L (8-9).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.