Zoro Homepage

Cowhide Leather, Tan, M 1 PR

  • Mfr # 98-M

  • Zoro # G102696818


product price: $21.29
/pr

Key Features

Glove Size
M
Color
Tan
Material
Cowhide Leather
Glove Back Material
Cowhide Leather
Outside Diameter
0.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98-M
Zoro #
G102696818
UPC #
35117980044
Country of Origin
India

Dimensions

Glove Size
M
Outside Diameter
0.3

Details

Color
Tan
Material
Cowhide Leather
Glove Back Material
Cowhide Leather

Description

Soft and supple as can be, with shirred elastic wrist for easy on/off and to lock out debris. Ergonomic keystone thumb for full range of motion. Out-seam index finger provides the smooth, comfortable feel of a seamless interior. Made in USA. Men’s S-XXL.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.