Zoro Homepage

Cowhide Leather, Tan, XL 1 PR

  • Mfr # 398P-XL

  • Zoro # G002696680


product price: $22.25
/pr

Key Features

Glove Size
XL
Color
Tan
Material
Cowhide Leather
Glove Back Material
Cowhide Leather
Outside Diameter
0.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
398P-XL
Zoro #
G002696680
UPC #
35117398160
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Outside Diameter
0.3

Details

Color
Tan
Material
Cowhide Leather
Glove Back Material
Cowhide Leather

Description

Innovative aquaHIDE water-resistant cowhide, provides excellent protection in wet conditions. Shirred elastic wrist, ergonomic keystone thumb. Out-seam index finger for the smooth, comfortable feel of a seamless interior. Men’s M-XL.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.