Zoro Homepage

Cut Resistant Gloves, , Nitrile , Foam , M 1 PR

  • Mfr # 1894CR-M

  • Zoro # G6015756


product price: $15.49
/pr
Sold in multiples of 6 for $92.94

Key Features

Glove Coating Material
Nitrile
Color
Black, Gray
Glove Coating Finish
Foam
ANSI/ISEA Cut Level - 2011
5
Glove Cut
Clute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1894CR-M
Zoro #
G6015756
UPC #
035117189447
Country of Origin
China

Dimensions

Glove Size
M

Details

Item
Cut Resistant Gloves
Glove Coating Material
Nitrile
Color
Black, Gray
Glove Coating Finish
Foam
ANSI/ISEA Cut Level - 2011
5
Glove Cut
Clute
Palm Material
Nitrile

Description

Cut Resistant Gloves, Color Black, Gray, Glove Coating Material Nitrile, Glove Size M, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.