Zoro Homepage

Cut Resistant Gloves, , Nitrile , Foam , XL 1 PR

  • Mfr # 1894CR-XL

  • Zoro # G2171058


product price: $15.49
/pr
Sold in multiples of 6 for $92.94

Key Features

Glove Coating Material
Nitrile
Color
Black, Gray
Glove Coating Finish
Foam
Glove Cut
Clute
Palm Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1894CR-XL
Zoro #
G2171058
UPC #
035117189461
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Cut Resistant Gloves
Glove Coating Material
Nitrile
Color
Black, Gray
Glove Coating Finish
Foam
Glove Cut
Clute
Palm Material
Nitrile
ANSI/ISEA Cut Level - 2011
5

Description

Cut Resistant Gloves, Color Black, Gray, Glove Coating Material Nitrile, Glove Size XL, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.