Zoro Homepage

Deerskin, Polyester, Black, XL, 1 PR

  • Mfr # 101-XL

  • Zoro # G002680306


product price: $38.79
/pr

Key Features

Glove Size
XL
Color
Black
Glove Materials
Deerskin, Polyester
Outside Diameter
0.3
Palm Width (cm)
5.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-XL
Zoro #
G002680306
UPC #
35117010161
Country of Origin
China

Dimensions

Glove Size
XL
Outside Diameter
0.3
Palm Width (cm)
5.2

Details

Color
Black
Glove Materials
Deerskin, Polyester

Description

Maximum dexterity and comfort. The deerskin palm and fingers you like
for abrasion resistance, with a polyester/spandex back for a form-fitting feel. Neoprene pull strap lets you snug ‘em up, as much as you want. Made in USA. Men’s M-XL.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.