Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deerskin, Polyester, Black, XL, 1 PR

  • Mfr # 101HK-XL

  • Zoro # G602680270


product price: $53.29
/pr

Key Features

Glove Size
XL
Color
Black
Glove Materials
Deerskin, Polyester
Palm Width (cm)
5
Outside Diameter
0.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101HK-XL
Zoro #
G602680270
UPC #
35117010192
Country of Origin
China

Dimensions

Glove Size
XL
Palm Width (cm)
5
Outside Diameter
0.3

Details

Color
Black
Glove Materials
Deerskin, Polyester

Description

Maximum dexterity and comfort. The deerskin palm and fingers you like
for abrasion resistance, with a polyester/spandex back for a form-fitting feel. Heatkeep thermal insulation adds warmth without bulk. Made in USA. Men’s M-XL.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.