Zoro Homepage

Deerskin, Tan, L, 1 PR

  • Mfr # 90W LRG

  • Zoro # G902679882


product price: $33.75
/pr

Key Features

Color
Tan
Glove Materials
Deerskin
Outside Diameter
0.1
Palm Width (cm)
4.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90W LRG
Zoro #
G902679882
UPC #
35117902152
Country of Origin
China

Dimensions

Glove Size
L
Outside Diameter
0.1
Palm Width (cm)
4.9

Details

Color
Tan
Glove Materials
Deerskin

Description

These Kinco Women's Deerskin Leather Gloves are made from the most supple and flexible deerskin available. Gloves have a keystone thumb for exceptional dexterity and an elasticized wrist for a secure fit. One pair. Available sizes: S (6-7), M (7-8) or L (8-9).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.