Zoro Homepage

Disposable Gloves, Nitrile, M, Navy

  • Mfr # 1890-M

  • Zoro # G701260977


product price: $7.49
/ea

Key Features

Color
Navy
Material
Nitrile
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1890-M
Zoro #
G701260977
UPC #
35117189027
Country of Origin
Pakistan

Dimensions

Size
M

Details

Item
Disposable Gloves
Color
Navy
Material
Nitrile

Description

Navy blue lightweight 13-gauge polyester knit shell provides durability, resistance to abrasions and protection from sunlight. Black smooth nitrile coated palm, known for its strength and superior puncture and tear resistance, offers excellent dexterity and stands up well to light oils.


  • • Continuous knit wrist provides a snug fit that helps to prevent dirt and debris from infiltrating the glove
  • • Color-coded polyester overlock hem indicates size and helps prevent fraying
  • • Seamless design provides dexterity and comfort
  • • Suggested use automotive and mechanical, construction and hardware, delivery, farm and ranch, gardening and landscaping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.