Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Double Coated Gloves, Polyester Blend, Green/Black, XL 1 PR

  • Mfr # 1786P-XL

  • Zoro # G302680181


product price: $17.69
/pr

Key Features

Color
Green/Black
Glove Coating Material
Polyester Blend
Weight
0.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1786P-XL
Zoro #
G302680181
UPC #
35117786066
Country of Origin
China

Dimensions

Glove Size
XL

Details

Item
Double Coated Gloves
Color
Green/Black
Glove Coating Material
Polyester Blend
Weight
0.3

Description

Double-layered knit shell using high-visibility green heavyweight 15-gauge 100% polyester outer shell & soft gray heavy thermal 7-gauge brushed-loop 100% acrylic inner liner locks in warmth, repels the cold, & wicks away. High-visibility green full-coverage smooth latex coating provides a flexible waterproof barrier to keep the entire hand warm & dry. Black sandy latex palm coating maintains elasticity in low temperatures, offers abrasion protection, & provides a textured surface to increase grip control in liquids Continuous polyester-acrylic blend & elastic knit wrist provides a seamless, snug fit at pulse-point, which helps to retain warmth where heat often escapes the body, & helps to prevent dirt & debris from infiltrating the glove. Color-coded polyester overlock hem indicates size & helps prevent fraying

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.