Zoro Homepage

Drivers Gloves, Deerskin Leather, Black, M 1 PR

  • Mfr # 90HKN-M

  • Zoro # G602696486


product price: $55.75
/pr

Key Features

Color
Black
Material
Deerskin Leather
Glove Back Material
Deerskin Leather
Outside Diameter
0.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90HKN-M
Zoro #
G602696486
UPC #
35117904033
Country of Origin
China

Dimensions

Glove Size
M
Outside Diameter
0.4

Details

Item
Drivers Gloves
Color
Black
Material
Deerskin Leather
Glove Back Material
Deerskin Leather

Description

Soft, flexible and lined with Heatkeep insulation, for a bulk-free feel that’s
more comfortable than most winter gloves. Keyhole thumb for improved
dexterity. Elasticized wrist locks out debris and cold air. Made in USA.
Men’s M-XL.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.