Foreman Men's Indoor/Outdoor Pull-Strap Padded Gloves Black/Tan XL 1 pair
- Mfr # 2035-XL
- Zoro # G506434375
Key Features
Specifications
Details
- MFR #
- 2035-XL
- Zoro #
- G506434375
- UPC #
- 35117203563
- Country of Origin
- China
Dimensions
- Glove Size
- XL
Description
Form-fitting, stretchable black polyester-spandex fabric, paired with partial-coverage golden MiraX2TM back, provides a snug fit & excellent durability. Durable tan MiraX2TM suede synthetic leather provides flexible, long-lasting palm protection. Durable, long lasting golden MiraX2TM suede synthetic leather reinforcement palm patches, strategically placed in high-contact areas, protect palm, fingers & thumb in critical wear zones for added longevity. Conjoined fourchette finger design utilizes both heavy lycra to offer a snug fit, which helps to eliminate bunching between fingers; & synthetic leather on the distal ends of each finger to provide additional durability.
- • Stretch-fit neoprene wrist closure with adjustable hook & loop rubber pull-strap cuff provides a custom fit
- • Black molded TPR armor, sewn into MiraX2 on the fingers & back-of-hand, provides dorsal impact protection
- • Golden MiraX2 suede synthetic leather patches at the distal end of the fingers provide a protective barrier around the fingernails & fingertips, which reinforces the base material & seams for added wear
- • Inset wing thumb, designed with a separate piece of material to match the natural angle of the thumb, adapts to the movement of the hand to provide great dexterity & comfort
- • Quick-drying terry cloth on thumb offers convenient option for sweat absorption
- • Suggested use - automotive & mechanical, construction & hardware, delivery, farm & ranch, gardening & landscaping, recreation, tactical
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.