Shop KINCO
See all product information
Create Account
General Men's Indoor/Outdoor Padded Work Gloves Black M 1 pair
- Mfr # 2041-M
- Zoro # G706434342
product price:
$
13.15
/ea
Key Features
Glove Size
M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2041-M
- Zoro #
- G706434342
- UPC #
- 35117204140
- Country of Origin
- China
Description
Black form-fitting polyester-spandex fabric back promotes flexible range of motion. Durable gray MiraX2 suede synthetic leather provides flexible, long-lasting palm protection. EVA anti-vibration & shock-absorbing palm pads help reduce blisters & hand fatigue. XtremeGrip! reinforcement palm & fingertip patches provide additional durability & grip control. Kevlar abrasion-resistant reinforcement patch, sewn into the critical wear zone between the thumb & index finger, provides added protection.
- • Breathable, stretch-fit black airprene wrist closure with adjustable hook & loop rubber pull-strap cuff for a custom fit
- • Pieced polyester-spandex fabric hem incorporates an added piece of material, which creates a finished look & prevents fraying
- • Black breathable airprene protective knuckle strap provides impact protection
- • Fourchette finger design offers a snug fit while allowing for the natural extension & contraction of finger movement
- • Black XtremeGrip! patches at the distal end of the fingers provide a protective barrier around the fingernails & fingertips, which reinforces the base material & seams for added wear
- • Angled wing thumb design, which is seamless between the palm & thumb, provides added flexibility & comfort