Zoro Homepage

Gloves, M, Keystone Thumb, Elastic Cuff, Buffalo Leather

  • Mfr # 381P-M

  • Zoro # G107692549


product price: $22.39
/ea

Key Features

Glove Size
M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381P-M
Zoro #
G107692549
UPC #
35117381049
Country of Origin
India

Dimensions

Glove Size
M

Description

Rust aquaHIDE waterresistant full grain buffalo provides excellent protection in wet conditions, has excellent abrasion and puncture resistance and provides superior durability EasyOn cuff with shirred elastic wrist facilitates quick on and off use while tightening the shell material to the hand for a secure fit and providing an additional preventative measure to block debris from further entering the glove Pieced aquaHIDE buffalo leather hem incorporates an added piece of material, which creates a finished look, holds all layers of the glove together and prevents fraying Outseam index finger provides the smooth, comfortable feel of a seamless interior and eliminates rub points that often accompany bunched material typically inside the glove Ergonomic keystone thumb design, which includes an extra sewnin piece of material, offers flexible, fullrange of motion and helps to prevent hand fatigue Gunn cut pattern allows for fewer seams between the fingers, reduces the exposure of seams in highwear areas of the palm and allows the backofhand base material to remain seamless for longer wear and comfort Leather welt at highcontact base of middle and ring fingers reinforces seam strength and durability

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.