Zoro Homepage

Gloves, XL, Keystone Thumb, Elastic Cuff, Buffalo Leather, PR

  • Mfr # 381P-XL

  • Zoro # G914546486


product price: $22.15
/pr

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
381P-XL
Zoro #
G914546486
UPC #
35117381063
Country of Origin
India

Description

Rust aquaHIDE water-resistant full grain buffalo provides excellent protection in wet conditions, has excellent abrasion and puncture resistance and provides superior durability. Easy-On cuff with shirred elastic wrist facilitates quick on and off use while tightening the shell material to the hand for a secure fit and providing an additional preventative measure to block debris from further entering the glove. Pieced aquaHIDE buffalo leather hem incorporates an added piece of material, which creates a finished look, holds all layers of the glove together and prevents fraying. Out-seam index finger provides the smooth, comfortable feel of a seamless interior and eliminates rub points that often accompany bunched material typically inside the glove. Ergonomic keystone thumb design, which includes an extra sewn-in piece of material, offers flexible, full-range of motion and helps to prevent hand fatigue. Gunn cut pattern allows for fewer seams between the fingers, reduces the exposure of seams in high-wear areas of the palm and allows the back-of-hand base material to remain seamless for longer wear and comfort Leather welt at high-contact base of middle and ring fingers reinforces seam strength and durability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.