Zoro Homepage

Goatskin, Polyester, Black, XL, 1 PR

  • Mfr # 102-XL

  • Zoro # G502680301


product price: $23.05
/pr

Key Features

Color
Black
Glove Materials
Goatskin, Polyester
Palm Width (cm)
4.5
Outside Diameter
0.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102-XL
Zoro #
G502680301
UPC #
35117010260
Country of Origin
Pakistan

Dimensions

Glove Size
XL
Palm Width (cm)
4.5
Outside Diameter
0.3

Details

Color
Black
Glove Materials
Goatskin, Polyester

Description

Combining supple goatskin with stretch polyester/spandex makes for high dexterity and comfort. Neoprene wrist closure snugs up as tight as you’d like. Fourchette finger design for freer movement. Men’s M-XL.

Restrictions

View the Lighting Facts
View the Energy Guide
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.