Hydroflector Men's Indoor/Outdoor Premium Grain Driver Gloves Tan L 1 pair

  • Mfr # 398P-L

  • Zoro # G101245918


product price:  $19.95
/ea

Key Features

Glove Size
L
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
398P-L
Zoro #
G101245918
UPC #
35117398153
Country of Origin
Pakistan

Dimensions

Glove Size
L

Description

Tan premium aquaHideTM water-resistant full grain cowhide provides excellent protection in wet conditions, good durability from wear and tear and shields the hand from punctures and abrasions. Easy-OnTM cuff with shirred elastic wrist facilitates quick on & off use, while tightening the shell material to the hand for a secure fit & providing an additional preventative measure to block debris from further entering the glove. Pieced leather hem incorporates an added piece of material, which creates a finished look, holds all layers of the glove together and prevents fraying.


  • • Out-seam index finger provides the smooth, comfortable feel of a seamless interior and eliminates rub points that often accompany bunched material typically inside the glove
  • • Leather welt at high-contact base of middle and ring fingers reinforces seam strength and durability
  • • Ergonomic keystone thumb design, which includes an extra sewn-in piece of material, offers flexible, full-range of motion and helps to prevent hand fatigue
  • • Gunn cut pattern allows for fewer seams between the fingers, reduces the exposure of seams in high-wear areas of the palm and allows the back-of hand base material to remain seamless for longer wear and comfort
  • • Waterproof lining
  • • Suggested use - construction & hardware, farm & ranch, merchandise & material handling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.