Hydroflector Men's Knit Wrist Cuff Waterproof Gloves Black/Green M 1 pair

  • Mfr # 1786P-M

  • Zoro # G316119318


product price:  $11.79
/pr

Key Features

Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1786P-M
Zoro #
G316119318
UPC #
35117786042
Country of Origin
China

Dimensions

Length
3 in

Details

Item
Gloves/Garden Apparel/Acc

Description

Gender: Men's, Heat Resistant: Yes, Insulated: , Knuckle Strap Protection: , Leather Palm: , Lined: Yes, Machine Washable: No, Material: Latex Coated, Nonslip Grip: , Number in Package: 1, Packaging Type: Carded, Product Type: Waterproof Gloves, Reinforce

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.