Shop KINCO
See all product information
Create Account
Insulated Buffalo Leather Drivers Gloves, PR
- Mfr # 81HK-L
- Zoro # G502680493
product price:
$
24.35
/pr
Key Features
Color
Brown
Back Material
Buffalo Leather
Outside Diameter
0.56
Glove Width
5.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 81HK-L
- Zoro #
- G502680493
- UPC #
- 35117008182
- Country of Origin
- India
Dimensions
- Outside Diameter
- 0.56
- Glove Width
- 5.1
Details
- Color
- Brown
- Back Material
- Buffalo Leather
Description
These Kinco Heatkeep® Thermal-lined Full-Grain Buffalo Driver’s Gloves are made of grain buffalo leather, the strongest leather available in a glove. Kinco Full-Grain Buffalo Driver’s Gloves have a softness similar to cowhide and feature a keystone thumb, leather wrist hem and shirred elastic back for a snug fit. Available sizes: M (8-9), L (9-10) or XL (10-10.5).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.