Leather Drivers Gloves, Keystone Thumb, Tan, XL 1 PR
Mfr # 94WA-XL
Zoro # G2160235
product price: $13.99
/prSold in multiples of 3 for $41.97
Key Features
Glove Size
XL
Color
Tan
Thumb Style
Keystone
Application
General Purpose, Driving, Light Welding
Sold As
Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94WA-XL
Zoro #
G2160235
UPC #
035117009462
Country of Origin
China
Dimensions
Glove Size
XL
Details
Item
Leather Drivers Gloves
Color
Tan
Thumb Style
Keystone
Application
General Purpose, Driving, Light Welding
Sold As
Pair
Lining
Unlined
Description
Leather Driver's Gloves, Sold As Pair, Thumb Style Keystone, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.