Leather Gloves, 2XL, 1 PR
Mfr # 1927-XXL
Zoro # G911963613
product price: $24.69
/prSold in multiples of 6 for $148.14
Key Features
Glove Size
2XL
Finger Coverage
Full Finger
Leather Glove Style
Drivers
Minimum Temperature
Not Rated
Sold As
Pair
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1927-XXL
Zoro #
G911963613
UPC #
-
Country of Origin
China
Dimensions
Glove Size
2XL
Details
Item
Leather Gloves
Finger Coverage
Full Finger
Leather Glove Style
Drivers
Minimum Temperature
Not Rated
Sold As
Pair
Description
Leather Gloves, Leather Glove Style Drivers, Finger Coverage Full Finger, Sold As Pair, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.