Leather Gloves, Deerskin Leather Palm, Shirred Wrist Cuff, White, 1 PR
Mfr # 1930-XL
Zoro # G3618615
product price:Â $20.59
/pr
Sold in multiples of 3 for $61.77
Key Features
Color
White
Cuff Style
Shirred Wrist
Palm Material
Deerskin Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1930-XL
Zoro #
G3618615
UPC #
-
Country of Origin
India
Dimensions
Glove Size
XL
Details
Item
Leather Gloves
Color
White
Cuff Style
Shirred Wrist
Palm Material
Deerskin Leather
Description
Gloves, Shirred Wrist Cuff, XL, White, Palm Material Deerskin Leather, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.